Welcome to Würth Latvia For trade customers only

Brass screw countersunk head PZ

DIN 7997 SFS 2986 brass Z
DIN7997 WOOD SCR BRASS 4X30

Art.-no. 014009430

EAN 4053479901329

Individual price display after login
Brass screw countersunk head PZ

Art.-no. 014009430

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7997 SFS 2986
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Nominal diameter (d)

4 mm

Length (l)

30 mm

Head diameter (dh)

7.5 mm

Head height (k)

3.1 mm

Internal drive

Z2

Head type

Countersunk head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information