Welcome to Würth Latvia For trade customers only

Bubble wrap

Bubble wrap
BLISTER SKIN 60CM X 150M

Art.-no. 0992905915

EAN 4053479986470

Individual price display after login
Bubble wrap

Art.-no. 0992905915

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For wrapping and preventing impact damage. Cost-effective. Two layers. Thickness 4.2 mm. Sold by the roll.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

LDPE - Low density polyethylene

Colour

Clear

Width

60 cm

Length

150 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information