CONICAL WASHER, DIN 126 Steel, 140 HV, hot-dip zinc-plated
DIN 126 steel 140 HV hot dip galvanized
WSH-DIN126-(HDG)-D26,0
Art.-no.
0407124
EAN 4053479773025
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Suitable for screw thread | M24 |
Form | C |
Internal diameter (d1) | 28 mm |
Outer diameter (d2) | 44 mm |
Thickness (h1) | 4 mm |
Standards | DIN 126 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Hot dip galvanized |
RoHS-compliant | 0 - not applicable |