CU pipe cable lug
Tubular cable lug copper without inspection hole
TUBCBLLUG-(E-CU)-M6-10SMM
Art.-no. 096701006
EAN 4053479972121
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Wire cross section | 10 mm² |
Flange hole | M6 |
Wire diameter (d1) | 4.5 mm |
Diameter of hole (d2) | 6.5 mm |
Distance between sleeve end and centre of hole (e) | 22 mm |
Sleeve length (a) | 10 mm |
Width (b) | 12 mm |
Material | Electrolytic copper |
Surface | Tin plated |
