Welcome to Würth Latvia For trade customers only

CU pipe cable lug

Tubular cable lug copper without inspection hole
TUBCBLLUG-(E-CU)-M8-10SMM

Art.-no. 096701008

EAN 4053479972145

Individual price display after login
CU pipe cable lug

Art.-no. 096701008

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire cross section

10 mm²

Flange hole

M8

Wire diameter (d1)

4.5 mm

Diameter of hole (d2)

8.5 mm

Distance between sleeve end and centre of hole (e)

25 mm

Sleeve length (a)

10 mm

Width (b)

15 mm

Material

Electrolytic copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information