Cable lock A4 stainless steel
DIN 741 stainless steel A4
WRECLMP-A4-4MM
Art.-no. 052099164
EAN 4053479914220
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cable locks for the secondary end connections of the wire ropes
- Standards: DIN 741
- A4 stainless steel material
- Coating: plain
Product information
Datasheets(X)
Instructions
- The first cable lock is attached close to the cable loop so that it is at a distance of twice the diameter of the cable loop if the cable loop is round.
- The cable locks must be placed far enough from each other so that there is at least one cable lock’s width between them.
- The locking connectors must always be placed at the unloaded end of the wire rope.
Standards | DIN 741 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 4 mm |
Thread type x nominal diameter (d1) | M4 |
Height (h1) | 22 mm |
Bolt spacing | 6 mm |
Width (b1) | 10 mm |