Welcome to Würth Latvia For trade customers only

Cable tie adhesive anchor

CBLTIEHOLD-CLIP-BLCK-3,7MM-19X19MM

Art.-no. 0502101919

EAN 5022660311680

Individual price display after login
Cable tie adhesive anchor

Art.-no. 0502101919

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cable tie anchor provides a reliable and durable fastening solution for cables and wire bundles. Available with screw or adhesive mounting.

Cable tie anchor provides a reliable and durable fastening solution for cables and wire bundles. You can choose either screw or adhesive mounting depending on your needs. The product’s flammability rating UL94 V2 (non-adhesive) ensures safe use. Very strong and durable fastening, also suitable for demanding and vibrating applications. The cable tie anchor has 2 or 4 mounting directions, making it a versatile fastening solution. Safety and ease of use are at the core of this product.



  • Cable tie anchors are suitable for fastening cables and wire bundles

  • Attachment with screws or adhesive tape

  • Flammability rating UL94 V2 (non-adhesive)

  • Very firm and durable attachment even in demanding, vibrating applications

  • Cable ties can be installed in 2 or 4 directions
Notice

Glue has no fire classification.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cable tie

1.5 mm, 3.7 mm

Width

19 mm

Colour

Black

Length

19 mm

Material

PA 6.6 - Polyamide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information