Welcome to Würth Latvia For trade customers only

Car windscreen wiper Flatblade Pro II

Car windscreen wiper Flatblade Pro II
WSCRNWPR-CAR-FLATBLADE-(PRO-II)-500MM

Art.-no. 0848036500

EAN 4061975255440

Individual price display after login
Car windscreen wiper Flatblade Pro II

Art.-no. 0848036500

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal car flat wiper with high vehicle coverage and maximum performance

For universal use with high vehicle coverage


  • 4 adapters suitable for 2 U-hook and 12 flat wiper arms

  • Can be used on the left/right-hand side, regardless of the wipe pattern, thanks to the symmetrical spoiler shape

  • Available in 12 different lengths


Quick and easy installation


  • Adapter with 1-click system

  • Just a few adapters for lots of wiper arms

  • Installation instructions also available as a video via QR code


OE look with maximum performance


  • Adapter design similar to OE flat wipers

  • Good aerodynamic behaviour even at high speeds thanks to the unique spoiler shape

  • Durable and winter-resistant thanks to the high-quality synthetic rubber with graphite coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PRO II

Length

500 mm

Length in inches

20 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information