Car windscreen wiper Flatblade Pro II
Car windscreen wiper Flatblade Pro II
WSCRNWPR-CAR-FLATBLADE-(PRO-II)-550MM
Art.-no. 0848036550
EAN 4061975255525
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Universal car flat wiper with high vehicle coverage and maximum performance
For universal use with high vehicle coverage
- 4 adapters suitable for 2 U-hook and 12 flat wiper arms
- Can be used on the left/right-hand side, regardless of the wipe pattern, thanks to the symmetrical spoiler shape
- Available in 12 different lengths
Quick and easy installation
- Adapter with 1-click system
- Just a few adapters for lots of wiper arms
- Installation instructions also available as a video via QR code
OE look with maximum performance
- Adapter design similar to OE flat wipers
- Good aerodynamic behaviour even at high speeds thanks to the unique spoiler shape
- Durable and winter-resistant thanks to the high-quality synthetic rubber with graphite coating
Product information
Datasheets(X)
Type description | PRO II |
Length | 550 mm |
Length in inches | 22 in |