Carbide milling bit L, rounded, tapered. Crossed teeth
Carbide milling bit, circular cone shape
CARBIDE BURR 12X32X77MM L
Art.-no.
0616989112
EAN 4053479931197
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Rounded cone, type L, complies with DIN 8032/8033, crossed teeth, cut 3
- A hard metal tool:
- Creates an even surface and effectively removes chips.
- Less need for further processing.
- Many times the service life compared to traditional tool materials. Saves time when milling hard materials Suitable for milling hard materials The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.
- Model KEL
Product information
Datasheets(X)
Application areaFor use with a pneumatic sander.
![]() | |
Form | L |
Head diameter x cutting edge length | 12.0 x 32.0 mm |
Length | 77 mm |
Shank diameter | 6.0 mm |
Teeth type | Medium |
