Welcome to Würth Latvia For trade customers only

Cetus S3 low-cut safety shoe

Safety shoe S3 Cetus
SHOE CETUS S3 BLACK/GREY 39

Art.-no. M418133039

EAN 4251692800966

Individual price display after login
Cetus S3 low-cut safety shoe

Art.-no. M418133039

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These innovative and robust safety shoes demonstrate impressive wear comfort, extensive protection and a casual look.
  • Breathable robust fabric

  • Fabric inner lining, slip-on strap made from high-quality microfibre

  • Plastic protective toe cap, fabric anti-perforation protection

  • Slip-resistant PU outsole SRC, comfort width 11

  • Metal-free, made in Europe

  • Approx. 485 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Grey

Size

39

Material of shoes upper

Textile

Safety category

S3

Standards

EN 20345, DGUV 112-191

Other standard

DGUV 112-191

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information