Welcome to Würth Latvia For trade customers only

Chainsaw file

Sharpening file, round
SAWFILE-F-200X5,5MM

Art.-no. 0714610080
EAN 4046777089295
Prices for customers after login
Chainsaw file

Art.-no. 0714610080

Prices for customers after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Chain pitch 3/8 inch = 4.0-mm file
0.325 = 4.8-mm file
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

File blade length (L)

200 mm

Diameter

5.5 mm

Form

F

File cut

3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information