Charger clamps, cast
Charger clamp 120 A, insulated handle plate
RELOADING PRESS
Art.-no.
0773390001
EAN 4053479953854
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Max. current | 120 A |
Length | 140 mm |
Opening angle | 90 Degree |
Width of mouth | 50 mm |