Chemical gloves Ansell Sol-Vex 37-185
Chemical protective glove, nitrile, Sol-Vex
PROTGLOV-CHEM-(SOL-VEX)-NTR-SZ10
Art.-no. 0899435091
EAN 4046777715682
Prices for customers after login




Exclusively for trade customers
Register now and access more than 125,000 products
Long-sleeve protective glove, approved for food industry applications
Efficient protection against several solvents, oils, and greases.
- Long sleeve up to elbow or beyond
- Material: nitrile
- Lint-free interior lining
- Length 455 mm
- Thickness 0.56 mm
- Cat. 3 EN 388 EN 374
Approved for food industry use as per EN 1935/2004
Product information
Datasheets(X)
Size | 10 |
Material | Nitrile |
Standards | EN 374, EN 388 |
Category | III |
Length | 455 mm |
Material thickness | 0.56 mm |
Colour | Green |