Combi sheet-metal tapping screw with washer
Steel zinc plated with washer and lock toothing
SLOT.HEK.WASH.HEAD.SCR 6,3X50 ZP SHARP
Art.-no. 013063 50
EAN 4053479894072
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue coated (A2K)
- Self-drilling
- With slotted hexagon head
- With pressed-on washer and locking teeth
- For metal sheets up to 1 mm thick
- No pre-drilling necessary, as the sheet-metal tapping screw lightly spot-drills the metal and pulls itself in automatically
- Secure tightening of connection is guaranteed, as the sheet-metal tapping screw forms a rim hole in the sheet upon entry
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Form | Pointed |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 50 mm |
Head diameter (dk) | 3/8 in |
Head height (k1) | 5.5 mm |
Washer diameter (d2) | 12.5 mm |
External drive (s1) | WS3/8 |
Shape of tip | Pinpoint |
RoHS-compliant | Yes |
Drive type | Slot/hexagon |
