Comfort assembly glove
Assembly glove, Comfort
GREY ASSEMBLY GLOVE SIZE L
Art.-no.
0899409182
EAN 4046777715606
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight, breathable fine assembly glove
- Fine-knit nylon backing fabric
- Breathable PU coating
- Excellent flexibility
- Outstanding fit
- Very comfortable to wear
Product information
Datasheets(X)
Application area
- Ideally suited for fine precision work
- For light assembly work
- Electrical installation
- Household appliances
- Vehicle and vehicle part manufacturing
- Painting and varnishing work
- Interior construction
Size | 8 |
Colour | Grey |
Gauge | 15 |
Material of liner | Polyamide |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |