Cone grease nipple DIN 71412, shape A, straight, zinc plated steel, inch
DIN 71412 zinc-plated steel shape A hexagon inch
GREASE NIPPLE R1/8. DIN 71412A H1
Art.-no. 098643 8
EAN 4053479988764
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With tapered thread
Product information
Datasheets(X)
![]() | |
Form | A, H1 |
Nominal diameter (d1) | 1/8 in |
Height (h1) | 16 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 11 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
