Cone grease nipple DIN 71412, shape A, straight, zinc plated steel, inch
DIN 71412 zinc-plated steel shape A hexagon inch
GREASE NIPPLE UNF 1/4. DIN 71412A H1
Art.-no. 0986114
EAN 4053479967950
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With tapered thread
Product information
Datasheets(X)
![]() | |
Form | A, H1 |
Thread type x nominal diameter x pitch (d1) | UNF1/4 x 28 |
Nominal diameter (d1) | 1/4 in |
Height (h1) | 15 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 7 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | UNF |
