Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A
DIN 71412 zinc-plated steel, shape A, hexagon
GREASE NIPPLE M6X1 LONG DIN71412A H1
Art.-no. 09861697
EAN 4053479968995
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Tapered male thread, self-locking
Product information
Datasheets(X)
![]() | |
Form | A |
Nominal diameter (d1) | 6 mm |
Length (l1) | 29 mm |
Height (h1) | 29 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 7 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
