Console canister with support Zinc-electroplated
Heavy-duty console zinc plated with bar
CONSOL CLAMP WITH HOLDER 600MM
Art.-no. 0862009205
EAN 4053479956077
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc plated cantilever brackets for indoor installation on either wall or ceiling
Used, for example, for water and sewage pipes and IV ducts. Also support structure installations for various types of instruments. Always take into account the maximum permissible loads on the bracket and the strength of the mounting base.
Suitable clamps for fixing the bracket to concrete e.g. concrete screw (washer head), wedge or hammer-in anchor. Suitable for fixing to wood include ASSY® 4 KOMBI -screws.
Product information
Datasheets(X)
Length (L) | 600 mm |
Effective length of bracket (X) | 600 mm |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 1430.000 g |
Permissible load for loading scenario 9 | 0.5 kN |