Cordless power tool set BS 18-A EC POWER/EWS 18-A 125 mm
Cordl machine set BS 18-A EC POWER/EWS 18-A 125 mm
MA-CORDL-SET-(BS18A-EC-POWER/EWS18A125)
Art.-no. 0700180010
EAN 4056807862811
Register now and access more than 125,000 products
Safe working
Drill driver with recoil protection function. Detects if the tool has been unexpectedly blocked and stops the motor instantly to prevent injury.
Long motor service life
Drill/driver with efficient, low-maintenance, brushless EC motor.
Optimal power distribution
Angle grinder with four-pole motor. Similar to all-wheel drive, the four-pole motor distributes power better than a conventional two-pole motor.
The power tools fit comfortably in the hand and allow for effortless work
Lightweight, compact and ergonomic shape
Low weight, high performance and no battery memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
State-of-charge indicator on the battery
Datasheets(X)
Number of pieces in assortment/set | 5 PCS |
CHRG-(AL30-CV-LI)
SYSCASE-8.4.2.
ANGLGRIND-CORDL-(EWS18-A/125MM)-WO.BTRY
DRLDRIV-CORDL-(BS18-A EC POWER)-WO.BTRY
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units