Welcome to Würth Latvia For trade customers only

Cutting protection glove CUT 3/300

CUTRESGLOV-CUT3/300-SZ11

Art.-no. 0899451331

EAN 4050641281746

Individual price display after login
Cutting protection glove CUT 3/300

Art.-no. 0899451331

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Outstanding cut protection thanks to cut-resistant HPPE fibres (13 gauge)

  • PU-coated palms.

  • Good fit and flexibility.

  • Elasticated cuffs

  • Silicone-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Medium mechanical stress with a high level of cut resistance; handling sharp-edged workpieces and tools



Handling sharp-edged workpieces and tools


  • Machining and processing of metal parts, plastic profiles, aluminium etc.

  • Glass industry

Size

11

Gauge

13

Material of liner

HPPE

Material of coating

Polyurethane

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information