Welcome to Würth Latvia For trade customers only

DIN 7983 plain A4 stainless steel Z shape C point.

DIN 7983 plain A4 stainless steel Z shape C point.
SCR-RSDCS-DIN7983-C-Z2-A4-3,5X25

Art.-no. 0127693525

EAN 4045989897636

Individual price display after login
DIN 7983 plain A4 stainless steel Z shape C point.

Art.-no. 0127693525

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7983

Material

Stainless steel A4

Head type

Raised countersunk head

Internal drive

Z2

Nominal diameter (d1)

3.5 mm

Head diameter (dk)

6.8

Length (l1)

25 mm

Head height (k1)

1.7

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information