DIN 7983 plain A4 stainless steel Z shape C point.
DIN 7983 plain A4 stainless steel Z shape C point.
SCR-RSDCS-DIN7983-C-Z2-A4-4,2X32
Art.-no. 0127694232
EAN 4045989897544
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 7983 |
Material | Stainless steel A4 |
Head type | Raised countersunk head |
Internal drive | Z2 |
Nominal diameter (d1) | 4.2 mm |
Head diameter (dk) | 8.1 mm |
Length (l1) | 32 mm |
Head height (k1) | 1.3 |
RoHS-compliant | Yes |
