Welcome to Würth Latvia For trade customers only

DIN 7991/ISO 10642 steel 010.9 zinc flake black

SCR-ISO10642-010.9-HS5-(ZFBHL)-M8X30

Art.-no. 4122708030

EAN 4068362176708

Individual price display after login
DIN 7991/ISO 10642 steel 010.9 zinc flake black

Art.-no. 4122708030

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

30 mm

Head diameter (dk)

13.00 mm

Head height (k1)

5.00 mm

Internal drive (s1)

HS5

Standards

ISO 10642

Material

Steel

Property class

010.9

Surface

Flake zinc black

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Hexagon socket

Thread type

Metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information