DIN 7995, brass screw, rounded countersunk head PZ
OVL HD WOODSCREW BRS CHR 3 X30
Art.-no. 01453 30
EAN 4011231200516
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7995 PZ, Pozidriv cross recess, rounded countersunk head
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 30 mm |
Thread length (lg) | 20 mm |
Head diameter (dh) | 5.6 mm |
Head height (k) | 1.65 mm |
Internal drive | Z1 |
Material | Brass |
Surface | Plain |
Head type | Raised countersunk head |
RoHS-compliant | Yes |
