Welcome to Würth Latvia For trade customers only

Damping base

Anti-vibration base for roofs
ANTIVIBRATBSE-SBR-600X180X95MM-41/21

Art.-no. 0862003056
EAN 4058794262216
Prices for customers after login
Damping base

Art.-no. 0862003056

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for mounting rails with dimensions 41 x 21 mm
  • With recessed C-profile 41/21

  • Made from recycled, UV-resistant SBR
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Elevation of pipes and cable conduits

  • Attachment of external air-conditioning devices and heat pumps

Min./max. temperature conditions

-40 to 80 °C

Suitable for mounting rail

41 x 21 mm

Height

95 mm

Width

180 mm

Length

600 mm

Product weight (per item)

5640.000 g

Permissible load

4.5 kN

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information