Drill tip screw, hexagon head, stainless steel, DIN 7504-K AISI410
pias stainless steel AISI410 hexagon head, flange
SCR-FLG-WSH16-WS8-AISI410-(RUS)-4,8X19
Art.-no. 0214748190
EAN 4053479894997
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Standards | DIN 7504 |
Material | Stainless steel AISI 410 |
Surface | Flake zinc |
Drive type | Outer hexagon |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 9.75 mm |
Flange diameter (dk) | 11 mm |
Head height (k1) | 5.2 mm |
Drill tip length (lp) | 5 mm |
Screw-thread length with drill tip | 19 mm |
External drive (s1) | WS8 |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |