Welcome to Würth Latvia For trade customers only

Drilling screw, countersunk head with H cross recess pias® WN 212, zinc-plated blue passivated A3K, H cross recess

pias steel zinc plated countersunk head H
SCR-DBIT-CS-H2-(A3K)-4,8X16
ZEBRA PIAS

Art.-no. 021248 16
EAN 4053479882925

Prices for customers after login
Drilling screw, countersunk head with H cross recess pias® WN 212, zinc-plated blue passivated A3K, H cross recess

Art.-no. 021248 16

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Other standard

WN 212

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

4.8 mm

Length (l1)

16 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.3 mm

Internal drive

H2

Drill tip length (lp)

4.5 mm

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Min. recommended substructure thickness

1.7 mm

Max. material thickness to be drilled through (metal)

4 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information