Drilling screw, steel, reduced drill tip, type: wood
Drilling screw steel red. dia drill tip type wood
SCR-HEX-FLG-WSH14-WS8-RR11-4,8X28
Art.-no. 5049480005
EAN 4056807022451
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Wood version with drill tip
- Coloured parts with minimum 400 hours' corrosion resistance
- Steel, blue galvanised, minimum 8.0 µm
- Thread under the head for better hold
Notice
More colours available on request.
Product information
Datasheets(X)
Application area
Suitable for thin sheet metals and wood.
Material | Steel |
Surface | Lacquered |
Colour | Dark green |
Material of sealing washer | Aluminium |
Material of gasket | Ethylene propylene diene terpolymer rubber EPDM vulcanised-on |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 28 mm |
Washer thickness (h1) | 1 mm |
Flange diameter | 10.5 mm |
External drive (s1) | WS8 |
Approval | ETA |
Washer diameter (d2) | 14 mm |
Drill tip length (lp) | 5 mm |