Welcome to Würth Latvia For trade customers only

Drilling screw, steel, reduced drill tip, type: wood

Drilling screw steel red. dia drill tip type wood
SCR-HEX-FLG-WSH14-WS8-RR24-4,8X28

Art.-no. 5049480014
EAN 4056807022543

Prices for customers after login
Drilling screw, steel, reduced drill tip, type: wood

Art.-no. 5049480014

Prices for customers after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Wood version with drill tip

  • Coloured parts with minimum 400 hours' corrosion resistance

  • Steel, blue galvanised, minimum 8.0 µm

  • Thread under the head for better hold
Notice

More colours available on request.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for thin sheet metals and wood.

Material

Steel

Surface

Lacquered

Colour

Light yellow

Material of sealing washer

Aluminium

Material of gasket

Ethylene propylene diene terpolymer rubber EPDM vulcanised-on

RoHS-compliant

Yes

Head type

Hexagon head with flange

Nominal diameter (d1)

4.8 mm

Length (l1)

28 mm

Washer thickness (h1)

1 mm

Flange diameter

10.5 mm

External drive (s1)

WS8

Approval

ETA

Washer diameter (d2)

14 mm

Drill tip length (lp)

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information