Welcome to Würth Latvia For trade customers only

Dry sandpaper roll for wood, aluminium oxide (corundum)

Wood sandpaper roll alu-oxide yellow
WU DRY ABR PAPER 115X50 G150

Art.-no. 058118 150

EAN 4011231484183

Individual price display after login
Dry sandpaper roll for wood, aluminium oxide (corundum)

Art.-no. 058118 150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For machining veneers and solid wood, sanding edges, rims and flat parts. Suitable for ORSY®10 dispenser system.
  • Open scattering

  • Aggressive initial and long-term sanding

  • Uniform grinding finish without scratches

  • Very good finish and cool sanding

  • No breaking out of grain

  • Long service life

  • High degree of material removal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Roll

Width x length

115 mm x 50 m

Grid size

150

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information