Dry wall screw with coarse thread
Steel phosphated coarse thread bugle head H
DRYW.SCR.4,2X65 COARSE
Art.-no.
018942 65
EAN 6416562260143
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- For screwing on to wooden substructures
- Extremely deep threads with sharp tip
- Hardened, phosphated steel
- Bugle head with Phillips drive PH 2
Product information
Datasheets(X)
Material | Steel |
Surface | Phosphated |
Nominal diameter (d) | 4.2 mm |
Length (l) | 65 mm |
Thread length (lg) | 65 mm |
Head diameter (dh) | 8 mm |
Head type | Bugle head |