Welcome to Würth Latvia For trade customers only

E 6.3 PZ bit (1/4 inch) long version for Pozidriv screws

Bit PZ E 6.3 (1/4)
BITS 1/4. PZ 2 110MM

Art.-no. 57372 100

EAN 4046777732443

Individual price display after login
E 6.3 PZ bit (1/4 inch) long version for Pozidriv screws

Art.-no. 57372 100

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fast, safe and effortless screwing


  • The shape of the drive ensures optimal power transmission when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PZ2

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information