E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)
Bit TX E 6.3 (1/4)
BIT-TX15-1/4IN-L150MM
Art.-no. 5737331515
EAN 4892795046860
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Bit for all common TX screw sizes
Robust bit for most TX screws
- The steel bit ensures a long service life
- A range of lengths and drive diameters are available for common applications
One bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screwdriver bit
- The bit material ensures a service life far above average
- The durability of the bit reduces replacement and storage costs
Product information
Datasheets(X)
Tip size | TX15 |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 150 mm |
Material | Steel |