Welcome to Würth Latvia For trade customers only

ELMO® screwless connector For single-wire copper conductors

ELMO connection clamp
PLGINCON-SCREWLESS-3X(0,5-2,5SMM)

Art.-no. 05561003

EAN 4011231988391

Individual price display after login
ELMO® screwless connector For single-wire copper conductors

Art.-no. 05561003

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Ridged surface provides extra grip for greater user comfort

  • Voltage measurement test point
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of conductors

3 PCS

Min./max. wire cross section

0.5-2.5 mm²

Nominal current

24 A

Wire-stripping length

11 mm

Nominal voltage

450 V

Max. ambient temperature

40 °C

T identification according to EN 60998

T40

Flammability

Self-extinguishing in accordance with UL94 V0

Material of housing

PBT

Colour

Grey

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Stripping knife AM 280

WRESTRKNFE-HOKBLDE-AM280-(8-28MM)

Soft-component inserts on strap and handle guarantee maximum grip
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information