Earthing clamp
Earth clamp
ERTHCLMP-F.WELDINV-350A
Art.-no.
0984900235
EAN 4053479982946
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Yellow galvanised steel body
- Copper-plated brass earth contacts
Product information
Datasheets(X)
Length | 200 mm |
Max. current | 350 A |
Product weight (per item) | 318 g |
Welding current at ED 35% | 300 A |
Welding current at ED 60% | 250 A |
Min. cable cross section | 35 mm² |
Max. cable cross section | 70 mm² |
Material | Steel |
Max. clamping width | 73 mm |