Welcome to Würth Latvia For trade customers only

Eco S3 lined safety boots

Safety boot S3 Eco winter
BOOT ECO LINED S3 BLACK 45

Art.-no. M422184045

EAN 4251402782469

Individual price display after login
Eco S3 lined safety boots

Art.-no. M422184045

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The durable leather boots offer you a pleasant feeling of warmth and secure support for the cold season.
  • Breathable leather

  • Warm fleece lining, pull-on strap made from high-quality microfibre

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, comfort width 11 (wide fit)

  • Metal-free

  • Approx. 650 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

45

Material of shoes upper

Full leather

Safety category

S3

Standards

ISO 20345, SRC

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information