Welcome to Würth Latvia For trade customers only

Economic bomber jacket

Bomber jacket Economic
WORK JACKET ECONOMIC GREY/RED S

Art.-no. M401320000

EAN 4251596858865

Individual price display after login
Economic bomber jacket

Art.-no. M401320000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Economic bomber jacket with comfortable stretch inserts that provide optimal comfort through their underarm ventilation
  • Stretch inserts at the back for enhanced comfort and freedom of movement

  • 2 outer pockets, 2 breast pockets

  • Underarm ventilation

  • Würth MODYF logo on left arm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Red

Size

S

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information