Welcome to Würth Latvia For trade customers only

Economic trousers

Trousers Economic
WORK TROUSERS ECONOMIC GREY/RED 44
MODYF

Art.-no. M403426421
EAN 4251596858940

Prices for customers after login
Economic trousers

Art.-no. M403426421

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The Economic trousers can be lengthened by 5 cm if required and thus optimally adjusted to height
  • Stretch inserts

  • 2 side pockets, 1 back pocket and 1 pocket on the thigh with hook and loop fastening

  • Würth MODYF logo on left thigh pocket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Red

Size

44

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information