Economic trousers
Trousers Economic
WORK TROUSERS ECONOMIC GREY/RED 60
MODYF
Art.-no.
M403426439
EAN 4251596859022
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
The Economic trousers can be lengthened by 5 cm if required and thus optimally adjusted to height
- Stretch inserts
- 2 side pockets, 1 back pocket and 1 pocket on the thigh with hook and loop fastening
- Würth MODYF logo on left thigh pocket
Product information
Datasheets(X)
Colour | Grey |
Size | 60 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |