Economic work dungarees
Dungarees Economic
WORK BIB PANTS ECONOMIC GREY/RED 3XL
MODYF
Art.-no.
M404259005
EAN 4251596858834
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
The Economic elasticated work dungarees can be lengthened by 5 cm if required and thus optimally adjusted to height
- Stretch inserts
- 1 front, 2 side, 1 back pocket and 1 pocket on thigh with hook and loop fastening
- 2-way adjustable waistband at side with buttons
- Elasticated removable straps
- Würth MODYF logo on left thigh pocket
Product information
Datasheets(X)
Colour | Grey |
Size | 3XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |