Welcome to Würth Latvia For trade customers only

Economic work dungarees

Dungarees Economic
WORK BIB PANTS ECONOMIC GREY/RED L

Art.-no. M404259002

EAN 4251596858803

Individual price display after login
Economic work dungarees

Art.-no. M404259002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The Economic elasticated work dungarees can be lengthened by 5 cm if required and thus optimally adjusted to height
  • Stretch inserts

  • 1 front, 2 side, 1 back pocket and 1 pocket on thigh with hook and loop fastening

  • 2-way adjustable waistband at side with buttons

  • Elasticated removable straps

  • Würth MODYF logo on left thigh pocket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Red

Size

L

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information