Electrode welding inverter BESTER S 211
ELTRDWELDINV-MMA-(BESTER S 211)
Art.-no. 9501022794
EAN 4068362164897
Register now and access more than 125,000 products
Datasheets(X)
Nominal voltage | 230 V |
Min./max. current | 15-200 A |
Weldable electrodes | 1.0 - 3.2 mm |
Weldable TIG welding rods | 1.0 - 3.2 mm |
Min./max. electrode welding current | 15-200 A |
Min./max. TIG welding current | 15-200 A/DC |
ON time at max. current (40°C) | 10 % |
Welding current at ED 100% | 80 A |
Welding current at ED 60% | 100 A |
IP protection class | IP 21 |
Height | 299 mm |
Width | 128 mm |
Length | 215 mm |
Weldable material thickness | Steel/stainless steel 0.8-8 mm |
Product weight (per item) | 3500 g |