Element screw Pias
Self-tppng fcd screw, Sandwich long drill tip
ELEMENT SCREW PIAS 6,3X235 RUSP/A2WASHER
Register now and access more than 125,000 products
For fastening insulation elements to steel structures.
Drilling length 12 mm. AV 8
Ruspert coated
Screw:
- Tempered carbon steel
- Ruspert coated
- Head DIN 7504 K
- Washer Ø 19 mm
- Stainless steel A2 and vulcanised EPDM rubber seal
Datasheets(X)
![]() | |
Material | Hardened steel |
Surface | Flake zinc silver |
Material of sealing washer | Stainless steel A2 |
Material of gasket | Ethylene propylene diene terpolymer rubber |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 235 mm |
Outside diameter of the sealing washer (d2) | 19 mm |
Drill tip length (lp) | 14 mm |
Max. material thickness to be drilled through (metal) | 12 mm |
Screw-thread length with drill tip (b) | 235 mm |
