Emergency link
Emergency link steel zinc plated
EMERGLINK-F.CHN-(ZN)-D6MM
Art.-no. 0862309006
EAN 4053479956480
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Length of link (internal) (l1) | 29 mm |
Width of link (internal) (b1) | 10.5 mm |
Thickness (d1) | 6 mm |
Product weight (per item) | 25.490 g |
