Welcome to Würth Latvia For trade customers only

Expert safety harness

SAFEHARN-EXPERT1-XL

Art.-no. 0899032066

EAN 4050641245113

Individual price display after login
Expert safety harness

Art.-no. 0899032066

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Safety harness for the most demanding applications, particularly when worn for longer periods

  • With supportive hip pads. Interior leg pads on both sides

  • It doesn't restrict your movements and it is comfortable to wear, even when working under cramped conditions

  • Can be adjusted to the legs and chest area using click buckles

  • Rear fall arrest eyelet in accordance with EN 361

  • Two chest loops as fall arrest eyelets in accordance with EN 361

  • Two side retention eyelets in accordance with EN 358
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

361, 358

Max. load capacity

140 kg

Product weight (per item)

2.100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information