Extended nylon anchor W-RD-B
Plastic frame anchor W-RD-B with collar
ANC-(W-RD-B)-PLA-W.COLLAR-10-6X60
Art.-no. 090306 60
EAN 4011231845939
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- The wide expansion area ensures high tensile strength
- Pass-through mounting: the anchor is fitted in the wall passing through the object to be secured
- High quality polyamide (nylon)
- Good resistance to weathering, ageing and to chemical agents
- Includes chipboard screw, flat countersunk head, galvanised, white
- Anchor without screw
Product information
Datasheets(X)
Application area
For doors and windows fixing on concrete, hollow and solid masonry
Anchor diameter | 6 mm |
Anchor length (l) | 60 mm |
Screw diameter | 4.5 mm |
Drill hole depth (h 0) | 60 mm |
Drill hole depth (h 1) | 60 mm |
Type description | W-RD-B |