Welcome to Würth Latvia For trade customers only

Fire-retardant shirt, Hi-Vis

Flame retardant Hi-Vis work shirt, long sleeves.
WRKSHIRT-LONG-FP-YELLOWFLUORES-XL

Art.-no. 5359180824

EAN 4056807360287

Individual price display after login
Fire-retardant shirt, Hi-Vis

Art.-no. 5359180824

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Material 60% modacrylic/39% cotton/1% antistatic fibre, 200 g/m²

  • Fire-retardant reflective strip with repeating pattern

  • Breast pocket with concealable ID card pocket

  • Reflectors on the front of the shoulder seam

EN ISO 20471:2013 class2


EN ISO 11612:2015 A1+A2, B1, C1


EN 1149-5:2008


IEC 61482-2:2018, class 1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

XL

Colour

Yellow fluorescent

Standards

ISO 11612, ISO 20471:2013, EN 1149-5, EN 61482-2

Washable at

40°C

Material

60% modacrylic, 39% cotton, 1% antistatic fibre

ISO

11612, 20471:2013

EN standard

1149-5, 61482-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information