Welcome to Würth Latvia For trade customers only

Fire seal sleeve Sealfire FX400 CE

Fire protection sleeve, FX400 CE
SEALFIRE FX400 CE COLLAR 200MM

Art.-no. 0893304925

EAN 4053479961934

Prices for customers after login
Fire seal sleeve Sealfire FX400 CE

Art.-no. 0893304925

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fast and easy-to-use fire seal for plastic pipes for 50–400 mm wall and floor penetrations.
  • The sleeve can be used in solid or non-bearing walls.

  • Depending on the size of the wall structure and the pipe, the fire resistance rating of the sleeve is EI120 to EI 240.

  • The minimum wall structure thickness is 100 mm and the minimum floor thickness is 150 mm.

  • Tested with pipe types PE, ABS, SAN+PVC, PVC-U plus Armaflex-insulated copper pipes.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter

3.9 mm

Outer diameter

250 mm

Height

125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information